Rexnord Corp.
7300050HSU
Hydrolytically Stable Urethane E60 Close Coupled Elastomeric Element
Item #101901507
-
Prop 65
- Close Coupling Style
- E60 Coupling Size
| Element Material | Hydrolytically Stable Urethane |
| Speed [Max] | 3800 rpm |
| Coupling Type | Elastomeric |
| Cap Screws | Standard Imperial |
| Coupling Size | E60 |
| Major Dia. of Coupling | 12.5 in, 318 mm |
| Volume | 0.166 Hectoliter |
| Continuous Torque [Max] | 1412 Nm, 12500 lb-in |
| Coupling Style | Close Coupled |
| Shoe Coating | Standard Coating |
| Weight | 16.69 LB |
| EAN or UPC | 793699334548 |
-
Prop 65

