Rexnord Corp.
7300055HSU
Hydrolytically Stable Urethane E70 Close Coupled Elastomeric Element
Item #101915868
-
Prop 65
- Close Coupling Style
- E70 Coupling Size
| Volume | 0.225 Hectoliter |
| Shoe Coating | Standard Coating |
| Continuous Torque [Max] | 2500 Nm, 22125 lb-in |
| Coupling Size | E70 |
| Cap Screws | Standard Imperial |
| Coupling Type | Elastomeric |
| Coupling Style | Close Coupled |
| Element Material | Hydrolytically Stable Urethane |
| Speed [Max] | 3600 rpm |
| Major Dia. of Coupling | 14 in, 356 mm |
| Weight | 23.1 LB |
| EAN or UPC | 793699334579 |
-
Prop 65

