Rexnord Corp.
7300055HSUJBS
Hydrolytically Stable Urethane E70J Close Coupled Elastomeric Element
Item #105632578
-
Prop 65
- Close Coupling Style
- E70J Coupling Size
| Volume | 0.671 Hectoliter |
| Coupling Size | E70J |
| Major Dia. of Coupling | 14 in, 356 mm |
| Continuous Torque [Max] | 2500 Nm, 22125 lb-in |
| Element Material | Hydrolytically Stable Urethane |
| Speed [Max] | 3600 rpm |
| Coupling Style | Close Coupled |
| Coupling Type | Elastomeric |
| Shoe Coating | Anti-Corrosion |
| Cap Screws | Stainless Steel Capscrews |
| Weight | 23.6 LB |
| EAN or UPC | 662864369008 |
-
Prop 65

