Rexnord Corp.
7300055TM
Urethane (Orange) E70 Close Coupled Elastomeric Element
Item #104478930
-
Prop 65
- Close Coupling Style
- E70 Coupling Size
| Coupling Size | E70 |
| Volume | 0.225 Hectoliter |
| Major Dia. of Coupling | 14 in, 356 mm |
| Cap Screws | Standard Imperial |
| Coupling Type | Elastomeric |
| Element Material | Urethane (Orange) |
| Coupling Style | Close Coupled |
| Shoe Coating | Standard Coating |
| Speed [Max] | 3600 rpm |
| Continuous Torque [Max] | 2500 Nm, 22125 lb-in |
| Weight | 23.1 LB |
| EAN or UPC | 793699692341 |
-
Prop 65

