Rexnord Corp.
7300075HSU
Hydrolytically Stable Urethane ES2-R Spacer Elastomeric Element
Item #101901047
-
Prop 65
- Spacer Coupling Style
- ES2-R Coupling Size
| Shoe Coating | Standard Coating |
| Coupling Size | ES2-R |
| Coupling Type | Elastomeric |
| Cap Screws | Standard Imperial |
| Continuous Torque [Max] | 22 Nm, 190 lb-in |
| Major Dia. of Coupling | 3.5 in, 89 mm |
| Volume | 2.104 GLL |
| Assembled with High Speed Rings | Yes |
| Element Material | Hydrolytically Stable Urethane |
| Coupling Style | Spacer |
| Speed [Max] | 6600 rpm |
| Weight | 1.66 LB |
| EAN or UPC | 793699334678 |
-
Prop 65

