Rexnord Corp.
7300080HSU
Hydrolytically Stable Urethane ES3-R Spacer Elastomeric Element
Item #101900679
-
Prop 65
- Spacer Coupling Style
- ES3-R Coupling Size
| Cap Screws | Standard Imperial |
| Element Material | Hydrolytically Stable Urethane |
| Volume | 2.098 CDM |
| Continuous Torque [Max] | 41 Nm, 365 lb-in |
| Speed [Max] | 6600 rpm |
| Coupling Style | Spacer |
| Shoe Coating | Standard Coating |
| Coupling Size | ES3-R |
| Major Dia. of Coupling | 4 in, 102 mm |
| Coupling Type | Elastomeric |
| Assembled with High Speed Rings | Yes |
| Weight | 2.58 LB |
| EAN or UPC | 793699334692 |
-
Prop 65

