Rexnord Corp.
7300090HSU
Hydrolytically Stable Urethane ES5-R Spacer Elastomeric Element
Item #101901872
-
Prop 65
- Spacer Coupling Style
- ES5-R Coupling Size
| Major Dia. of Coupling | 5.38 in, 137 mm |
| Shoe Coating | Standard Coating |
| Coupling Size | ES5-R |
| Element Material | Hydrolytically Stable Urethane |
| Volume | 2.868 CDM |
| Speed [Max] | 6600 rpm |
| Assembled with High Speed Rings | Yes |
| Cap Screws | Standard Imperial |
| Coupling Type | Elastomeric |
| Coupling Style | Spacer |
| Continuous Torque [Max] | 105 Nm, 925 lb-in |
| Weight | 4.13 LB |
| EAN or UPC | 793699334739 |
-
Prop 65

