Rexnord Corp.
7300095HSU
Hydrolytically Stable Urethane ES10-R Spacer Elastomeric Element
Item #101902356
-
Prop 65
- Spacer Coupling Style
- ES10-R Coupling Size
| Coupling Size | ES10-R |
| Element Material | Hydrolytically Stable Urethane |
| Assembled with High Speed Rings | Yes |
| Cap Screws | Standard Imperial |
| Volume | 4.13 CDM |
| Major Dia. of Coupling | 6.38 in, 163 mm |
| Continuous Torque [Max] | 164 Nm, 1450 lb-in |
| Speed [Max] | 6600 rpm |
| Shoe Coating | Standard Coating |
| Coupling Style | Spacer |
| Coupling Type | Elastomeric |
| Weight | 5.2 LB |
| EAN or UPC | 793699334753 |
-
Prop 65

