- Spacer Coupling Style
- ES10-R Coupling Size
| Coupling Type | Elastomeric |
| Shoe Coating | Standard Coating |
| Volume | 0.146 Hectoliter |
| Element Material | Urethane (Orange) |
| Coupling Size | ES10-R |
| Assembled with High Speed Rings | Yes |
| Coupling Style | Spacer |
| Cap Screws | Standard Imperial |
| Speed [Max] | 6600 rpm |
| Major Dia. of Coupling | 6.38 in, 163 mm |
| Continuous Torque [Max] | 164 Nm, 1450 lb-in |
| Weight | 2.5 LB |
| EAN or UPC | 793699381740 |

