Skip to content Skip to navigation menu
Hydrolytically Stable Urethane ES20 Spacer Elastomeric Element

7300100HSU

Hydrolytically Stable Urethane ES20 Spacer Elastomeric Element
Item #100816474
  • Spacer Coupling Style
  • ES20 Coupling Size
Hydrolytically Stable Urethane ES20 Spacer Elastomeric Element
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Spacer Coupling Style
  • ES20 Coupling Size
Coupling Size ES20
Coupling Type Elastomeric
Shoe Coating Standard Coating
Continuous Torque [Max] 260 Nm, 2300 lb-in
Cap Screws Standard Imperial
Coupling Style Spacer
Volume 7.227 CDM
Major Dia. of Coupling 7.25 in, 184 mm
Assembled with High Speed Rings No
Speed [Max] 4800 rpm
Element Material Hydrolytically Stable Urethane
Weight 5.2 LB
EAN or UPC 793699334777
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison