Rexnord Corp.
7300105HSU
Hydrolytically Stable Urethane ES30 Spacer Elastomeric Element
Item #101900820
-
Prop 65
- Spacer Coupling Style
- ES30 Coupling Size
| Cap Screws | Standard Imperial |
| Coupling Size | ES30 |
| Assembled with High Speed Rings | No |
| Major Dia. of Coupling | 8.25 in, 210 mm |
| Shoe Coating | Standard Coating |
| Coupling Style | Spacer |
| Continuous Torque [Max] | 412 Nm, 3650 lb-in |
| Speed [Max] | 4200 rpm |
| Element Material | Hydrolytically Stable Urethane |
| Coupling Type | Elastomeric |
| Volume | 9.439 CDM |
| Weight | 9.21 LB |
| EAN or UPC | 793699334807 |
-
Prop 65

