Rexnord Corp.
7300110HSU
Hydrolytically Stable Urethane ES40 Spacer Elastomeric Element
Item #101900153
-
Prop 65
- Spacer Coupling Style
- ES40 Coupling Size
| Element Material | Hydrolytically Stable Urethane |
| Cap Screws | Standard Imperial |
| Shoe Coating | Standard Coating |
| Assembled with High Speed Rings | No |
| Coupling Type | Elastomeric |
| Coupling Style | Spacer |
| Coupling Size | ES40 |
| Major Dia. of Coupling | 9.5 in, 241 mm |
| Continuous Torque [Max] | 621 Nm, 5500 lb-in |
| Volume | 17.846 CDM |
| Speed [Max] | 3600 rpm |
| Weight | 12.09 LB |
| EAN or UPC | 793699334838 |
-
Prop 65

