- Spacer Coupling Style
- ES60 Coupling Size
| Element Material | Heavy Duty Yellow |
| Shoe Coating | Standard Coating |
| Coupling Size | ES60 |
| Cap Screws | Standard Imperial |
| Coupling Style | Spacer |
| Continuous Torque [Max] | 1765 Nm, 15625 lb-in |
| Speed [Max] | 2800 rpm |
| Coupling Type | Elastomeric |
| Major Dia. of Coupling | 12.5 in, 318 mm |
| Assembled with High Speed Rings | No |
| Volume | 0.307 Hectoliter |
| Weight | 29.76 LB |
| EAN or UPC | 793699967753 |
-
Prop 65


