Rexnord Corp.
7300120HSU
Hydrolytically Stable Urethane ES60 Spacer Elastomeric Element
Item #100816517
-
Prop 65
- Spacer Coupling Style
- ES60 Coupling Size
| Element Material | Hydrolytically Stable Urethane |
| Coupling Style | Spacer |
| Shoe Coating | Standard Coating |
| Continuous Torque [Max] | 1412 Nm, 12500 lb-in |
| Coupling Type | Elastomeric |
| Major Dia. of Coupling | 12.5 in, 318 mm |
| Volume | 0.307 Hectoliter |
| Speed [Max] | 2800 rpm |
| Assembled with High Speed Rings | No |
| Coupling Size | ES60 |
| Cap Screws | Standard Imperial |
| Weight | 29.32 LB |
| EAN or UPC | 793699334883 |
-
Prop 65

