Rexnord Corp.
7300125HSU
Hydrolytically Stable Urethane ES70 Spacer Elastomeric Element
Item #102017822
-
Prop 65
- Spacer Coupling Style
- ES70 Coupling Size
| Continuous Torque [Max] | 2500 Nm, 22125 lb-in |
| Speed [Max] | 2600 rpm |
| Coupling Size | ES70 |
| Shoe Coating | Standard Coating |
| Volume | 41.754 CDM |
| Coupling Type | Elastomeric |
| Coupling Style | Spacer |
| Assembled with High Speed Rings | No |
| Cap Screws | Standard Imperial |
| Element Material | Hydrolytically Stable Urethane |
| Major Dia. of Coupling | 14 in, 356 mm |
| Weight | 23.7 LB |
| EAN or UPC | 793699334906 |
-
Prop 65

