- Spacer Coupling Style
- ES80 Coupling Size
| Volume | 0.545 Hectoliter |
| Element Material | Heavy Duty Yellow |
| Coupling Type | Elastomeric |
| Speed [Max] | 1800 rpm |
| Shoe Coating | Standard Coating |
| Coupling Size | ES80 |
| Assembled with High Speed Rings | No |
| Cap Screws | Standard Imperial |
| Continuous Torque [Max] | 5578 Nm, 49375 lb-in |
| Major Dia. of Coupling | 16 in, 406 mm |
| Coupling Style | Spacer |
| Weight | 41.75 LB |
| EAN or UPC | 793699687385 |
-
Prop 65


