Rexnord Corp.
7300130HSU
Hydrolytically Stable Urethane ES80 Spacer Elastomeric Element
Item #101933737
-
Prop 65
- Spacer Coupling Style
- ES80 Coupling Size
| Volume | 0.545 Hectoliter |
| Coupling Style | Spacer |
| Element Material | Hydrolytically Stable Urethane |
| Coupling Size | ES80 |
| Shoe Coating | Standard Coating |
| Major Dia. of Coupling | 16 in, 406 mm |
| Assembled with High Speed Rings | No |
| Continuous Torque [Max] | 4463 Nm, 39500 lb-in |
| Coupling Type | Elastomeric |
| Speed [Max] | 1800 rpm |
| Cap Screws | Standard Imperial |
| Weight | 41.75 LB |
| EAN or UPC | 793699334920 |
-
Prop 65

