- 100 Coupling Size
| Coupling Size | 100 |
| Coupling Type | Elastomeric |
| Volume | 0.258 Hectoliter |
| Hub Style | Quick Disconnect Bushing |
| Hub Barrel O.D. | 14.13 in |
| Bored For Bushing Size | M Bushing |
| Hub Length | 6.8 in |
| Hub Bore Fit | Quick Disconnect |
| Hub Material | Steel |
| Weight | 87.0 LB |
| EAN or UPC | 698210862725 |

