- VS150-R Coupling Size
- Elastomeric Coupling
| Cap Screws | Metric Capscrews |
| Coupling Type | Elastomeric |
| Speed [Max] | 4000 rpm |
| Shoe Coating | Standard Coat |
| Element Material | Polyurethane |
| Series | Elements-Flexible |
| Continuous Torque Rating | 250 Nm, 2210 lb-in |
| Coupling Style | Spacer |
| Coupling Size | VS150-R |
| Volume | 2.121 GLL |
| Major Diameter of Coupling | 5.91 in, 150 mm |
| Weight | 6.0 LB |
| EAN or UPC | 793699998870 |
-
Prop 65


