- Capscrew Kits Series
- Elastomeric Coupling
| Volume | 0.277 GLL |
| Series | Capscrew Kits |
| Hardware Material | Carbon Steel |
| Coupling Style | Metric |
| Coupling Type | Elastomeric |
| Weight | 3.0 LB |
| EAN or UPC | 662864376150 |
-
Prop 65
| Volume | 0.277 GLL |
| Series | Capscrew Kits |
| Hardware Material | Carbon Steel |
| Coupling Style | Metric |
| Coupling Type | Elastomeric |
| Weight | 3.0 LB |
| EAN or UPC | 662864376150 |
Prop 65