- TableTop Chain
- 1050 Chain Series
- Side Flexing, Solid Top, Tab Type
- 1 in Chain Pitch
- 3.307 in Module Width
| Chain Pitch | 1 in, 25.4 mm |
| Module Width | 3.307 in |
| Color | Brown |
| Material | High Performance |
| Straight or Side-Flex | Side-Flexing |
| Chain Material | HP |
| Chain Width | 3.3 in, 83.8 mm |
| Surface Type | Solid Top |
| Series | Side-Flexing |
| Chain Strength | 425 lbs, 1887 N |
| Rod Material | Stainless Steel |
| Curve Retention | Tab |
| Low Friction | No |
| Chain Series | 1050 |
| Chain Number | 1050 FT TAB |
| Pin Material | Stainless Steel |
| Type | Side Flexing, Solid Top, Tab Type |
| Weight | 1.128 LB |
| EAN or UPC | 793699621563 |
-
Prop 65


