- 12.62 in Hub Barrel Outer Diameter
- 750 Coupling Size
| Series | Hubs |
| Hub Flange O.D. | 24 in |
| Hub Bore Type | Rough Bore |
| Bore [Max] | 8 in |
| Hub Barrel O.D. | 12.62 in |
| Volume | 2.517 Hectoliter |
| Coupling Size | 750 |
| Hub Style | Standard |
| Hub Length | 7.25 in |
| Weight | 240.0 LB |
| EAN or UPC | 698210858117 |

