Rexnord Corp.
750SR52TPACK HHS
Stainless Steel 750 Flexible Elements Series Disc Pack
Item #102143126
- Flexible Elements Series
- 750 Coupling Size
| Bolt Hole Diameter | 1.44 in |
| Series | Flexible Elements |
| Disc Pack Profile | Scalloped |
| Coupling Size | 750 |
| Disc Pack Material | Stainless Steel |
| Disc I.D. | 12.125 in |
| Volume | 0.283 Hectoliter |
| Unitization | Semi-Unitized |
| No. of Bolt Holes | 8 |
| Weight | 40.5 LB |
| EAN or UPC | 793699721966 |
