- 750 Coupling Size
- Alloy Steel Material
| Bolt Body Dia. | 1.43 in |
| Locknut Quantity | 16 |
| Bolt Quantity | 16 |
| Washer Quantity | 16 |
| Series | Hardware Kits |
| Hardware Material | Alloy Steel |
| Locknut Coating | Cadmium |
| Volume | 11.946 CDM |
| Bolt Thread | 1 1/4 in - 12 |
| No. of Cap Screws | 32 |
| Kit Type | Full |
| Coupling Size | 750 |
| Weight | 45.0 LB |
| EAN or UPC | 793699724431 |

