- TableTop Chain
- SWH Chain Series
- Straight Running, Low Backline Pressure Type
- 1 1/2 in Chain Pitch
- 10 in Module Width
| Rod Material | Stainless Steel |
| Material | Acetal |
| Curve Retention | Straight |
| Low Friction | No |
| Chain Strength | 604 lbs, 2680 N |
| Surface Type | Low Backline Pressure |
| Chain Number | 821LBP |
| Module Width | 10 in |
| Chain Width | 10 in, 254 mm |
| Pin Material | Stainless Steel |
| Lubrication | Internal |
| Chain Pitch | 1.5 in, 38.1 mm |
| Type | Straight Running, Low Backline Pressure |
| Chain Material | XLA |
| Series | Straight Running |
| Straight or Side-Flex | Straight Running |
| Color | Gray |
| Weight | 4.43 LB |
| EAN or UPC | 793699674224 |
-
Prop 65


