- TableTop Chain
- 882 Chain Series
- Side Flexing, Low Backline Pressure, Tab Type
- 1 1/2 in Chain Pitch
- 12 in Module Width
| Module Width | 12 in |
| Series | Side-Flexing |
| Chain Series | 882 |
| Chain Width | 12 in, 304.8 mm |
| Chain Material | XLA |
| Lubrication | Internal |
| Curve Retention | Tab |
| Chain Strength | 863 lbs, 3830 N |
| Material | Acetal |
| Straight or Side-Flex | Side-Flexing |
| Color | Gray |
| Surface Type | Low Backline Pressure |
| Rod Material | Stainless Steel |
| Pin Material | Stainless Steel |
| Low Friction | No |
| Chain Number | 882TAB LBP |
| Type | Side Flexing, Low Backline Pressure, Tab Type |
| Chain Pitch | 1.5 in, 38.1 mm |
| Weight | 1.5 LB |
| EAN or UPC | 793699467284 |
-
Prop 65


