- TableTop Chain
- 66 Chain Series
- Straight Running, RubberTop Type
- 1 1/2 in Chain Pitch
- 3 1/4 in Module Width
| Series | Straight Running |
| Pin Material | Stainless Steel |
| Chain Width | 3.25 in, 82.6 mm |
| Chain Series | 66 |
| Chain Material | High Speed Stainless Steel |
| Chain Pitch | 1.5 in, 38.1 mm |
| Straight or Side-Flex | Straight Running |
| No. of Rubber Top Rows | Every Pitch |
| Surface Type | RubberTop® |
| Material | Stainless Steel |
| Chain Strength | 1351 lbs, 6000 N |
| Chain Number | 66M RubberTop® |
| Curve Retention | Straight |
| Type | Straight Running, RubberTop |
| Rod Material | Extra Hard Stainless Steel |
| Module Width | 3.25 in |
| Low Friction | No |
| Weight | 1.882 LB |
| EAN or UPC | 793699919301 |
-
Prop 65


