- Tee Guide Rail
- 10 ft Length
- UHMWPE Material
| Volume | 0.714 Hectoliter |
| Sheath Material | Stainless Steel |
| Material | UHMWPE |
| Height | 0.830 in |
| Length | 10 ft |
| Weight | 1.719 LB |
| EAN or UPC | 782934803154 |
-
Prop 65
| Volume | 0.714 Hectoliter |
| Sheath Material | Stainless Steel |
| Material | UHMWPE |
| Height | 0.830 in |
| Length | 10 ft |
| Weight | 1.719 LB |
| EAN or UPC | 782934803154 |
Prop 65