- 13.75 in Hub Barrel Outer Diameter
- 800 Coupling Size
| Series | Hubs |
| Hub Bore Type | Rough Bore |
| Hub Flange O.D. | 25.62 in |
| Hub Style | Standard |
| Hub Barrel O.D. | 13.75 in |
| Volume | 0.461 m3 |
| Bore [Max] | 8.75 in |
| Hub Length | 7.75 in |
| Coupling Size | 800 |
| Weight | 0.1 LB |
| EAN or UPC | 698210858124 |

