- 80-1 Chain
- Roller Link Attachment
- Type A1 Bent - One Side
- 1 Hole
- Carbon Steel
| Type | Roller Link |
| Part Type | A1 |
| Chain Construction | Riveted |
| Hole Dia. | 0.27 in |
| Hole Height from Center of Roller or Pin | 1 in |
| Chain Pitch | 1 in |
| Attachment | Bent - One Side |
| No. of Holes | 1 |
| No. of Strands Across | 1 |
| Chain No. | 80 |
| Material | Carbon Steel |
| Weight | 0.185 LB |
| EAN or UPC | 698210562984 |

