- 80 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Bushing Series | 4040 |
| Bore Dia. [Min] | 1 7/16 in |
| Bushing Type | Taper-Lock |
| Bore Dia. [Max] | 4 7/16 in |
| RPM [Max] | 2000 rpm |
| Coupling Size | 80 |
| Style | Bushed from Either Side |
| Outside Dia. | 11.25 in |
| Input Bore Range | 1 7/16" to 4 7/16" |
| Length Through Bore | 4 in |
| Torque Rating [Max] | 39500 in lb |
| Hub Material | Steel |
| Coupling Type | Elastomeric |
| Hub Bore Fit | Taper Lock |
| Hub Style | Taper-Lock Bushing |
| Hub Length | 4 in |
| Volume | 0.085 m3 |
| Hub Barrel O.D. | 11.25 in |
| Bored For Bushing Size | 4040 |
| Weight | 41.4 LB |
| EAN or UPC | 698210008451 |
-
Prop 65


