- #80 Chain
- 1 Strand
- 1" Pitch
- Riveted
- Stainless Steel Material
features
- Self-lubricating, heavy-walled, oil-impregnated, sintered-steel bushings replace bushing and roller of standard ANSI chain
| Link Plates Thickness | 1/8 in |
| Pin Material | Austenitic Stainless Steel |
| Pin Diameter | 0.312 in |
| No. of Strands Across | 1 |
| Roller Dia. | 5/8 in |
| Chain No. | 80 |
| Package Type | 10 Foot Box |
| Link Plates Height | 61/64 in |
| Chain Construction | Riveted, Sintered Bushed |
| Roller Width | 5/8 in |
| Material | Carbon Steel |
| Type | Standard Roller |
| Pin Length (Lr) | N/A |
| Pin Overall Length | 1 5/16 in |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Pin Length (Lc) | N/A |
| Chain Pitch | 1 in |
| Weight | 1.617 LB |
-
Prop 65


