- 80M Coupling Size
| Hub Shoulder Diameter | 11.25 in |
| Hub Barrel O.D. | 9.5 in |
| Coupling Type | Elastomeric |
| Hub Straight Bore Diameter [Max] | 6 in |
| Hub Length | 4.87 in |
| Hub Straight Bore Diameter [Min] | 32 mm |
| Volume | 0.257 Hectoliter |
| Coupling Size | 80M |
| Hub Style | Rough Stock Bore |
| Hub Bore Fit | Rough Bore |
| Hub Straight Bore Dia. [Max] | 155 mm |
| Hub Material | Steel |
| Weight | 91.95 LB |
| EAN or UPC | 698210924911 |

