- 80M Coupling Size
| Hub Barrel O.D. | 11.25 in |
| Bored For Bushing Size | 4040 BSW |
| Hub Style | Taper-Lock Bushing |
| Volume | 0.257 Hectoliter |
| Hub Material | Steel |
| Coupling Size | 80M |
| Coupling Type | Elastomeric |
| Hub Length | 4 in |
| Hub Bore Fit | Taper Lock |
| Weight | 41.4 LB |
| EAN or UPC | 793699373783 |

