- 80R Coupling Size
- Elastomeric Coupling
| Coupling Size | 80R |
| Coupling Style | Standard |
| Coupling Type | Elastomeric |
| Volume | 11.086 CDM |
| Series | Covers |
| Cover Material | Epoxy Coated Steel |
| Weight | 14.4 LB |
| EAN or UPC | 782934188817 |
| Coupling Size | 80R |
| Coupling Style | Standard |
| Coupling Type | Elastomeric |
| Volume | 11.086 CDM |
| Series | Covers |
| Cover Material | Epoxy Coated Steel |
| Weight | 14.4 LB |
| EAN or UPC | 782934188817 |