- 80R Coupling Size
- Elastomeric Coupling
- 5.51 in Hub Length Through Bore
features
- Patented axial thrust tabs reduce reactionary loads on connected equipment to protect and extend equipment life
- Replace-in-place design eliminates the need for hub removal and movement/realignment of connected equipment with element replacement for reduced downtime
| Coupling Style | Close Coupled |
| Hub Straight Bore Dia. [Min] | 3.375 in, 80 mm |
| Hub Barrel O.D. | 10.63 in |
| Hub Shoulder Diameter | 12.913 in |
| Bore Dia. [Max] | 7 1/4 in |
| Hub Material | Steel |
| Coupling Size | 80R |
| Hub Style | Standard |
| Bore Dia. [Min] | 2 in |
| Hub Bore Fit | Rough Stock Bore |
| Hub Type | R-Hub |
| Volume | 16.317 CDM |
| Coupling Type | Elastomeric |
| Hub Length Through Bore | 5.51 in |
| Hub Straight Bore Dia. [Max] | 7.25 in, 190 mm |
| Series | Hubs |
| RPM [Max] | 1,800 rpm |
| Hub Length | 7.23 in |
| Weight | 165.0 LB |
| EAN or UPC | 782934188756 |

