- 80 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both closed coupled and spacer coupling elements
| RPM [Max] | 2,000 rpm |
| Length Through Bore | 4 7/8 in |
| Bore Dia. [Max] | 6 in |
| Bore Dia. [Min] | 1 3/8 in |
| Coupling Size | 80 |
| Torque Rating [Max] | 39,500.0 in lb |
| Outside Dia. | 11 1/4 in |
| Hub Barrel O.D. | 11.25 in |
| Hub Length | 4.87 in |
| Volume | 0.085 m3 |
| Hub Shoulder Diameter | 9.5 in |
| Hub Material | Steel |
| Hub Straight Bore Diameter [Min] | 32 mm |
| Hub Straight Bore Dia. [Max] | 155 mm |
| Coupling Type | Elastomeric |
| Hub Bore Fit | Rough Bore |
| Hub Straight Bore Diameter [Max] | 6 in |
| Hub Style | Rough Stock Bore |
| Weight | 91.95 LB |
| EAN or UPC | 698210007102 |

