- #80
- 1 Strand
- Spring Clip Connecting Link
- 1" Pitch
applications
- Water
- Acids
- Alkalis
- High temperature
features
- Same principal dimensions as ANSI chains but made of stainless steel
| Pin Length (Lr) | 0.74 in |
| Link Type | Spring Clip |
| Roller Width | 0.63 in |
| No. of Strands Across | 1 |
| Link Plates Height | 0.91 in |
| Duty | Standard-Duty |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Chain Type | ANSI |
| Pin Length (Lc) | 0.63 in |
| Chain No. | 80 |
| Link Plates Thickness | 0.13 in |
| Chain Construction | Part (CL, Ol, RL) |
| Chain Pitch | 1 in |
| Roller Dia. | 5/8 in |
| Material | Stainless Steel |
| Pin Material | Stainless Steel |
| Type | Connecting (Master) Link |
| Pin Diameter | 0.313 in |
| Pin Overall Length | 1.37 in |
| Weight | 0.15 LB |
| EAN or UPC | 698210584207 |
-
Prop 65


