- Flexible Elements Series
- 350 Coupling Size
| Hole Spacing | Uniform |
| Bolt Hole Diameter | 0.53 in |
| Series | Flexible Elements |
| Unitization | Not Unitized |
| No. of Bolt Holes | 8 |
| Disc Pack Profile | Round |
| Disc I.D. | 5.81 in |
| Disc Pack Material | Tomaloy |
| Coupling Size | 350 |
| Weight | 2.5 LB |
| EAN or UPC | 698210009557 |

