- Flexible Elements Series
- 425 Coupling Size
| Coupling Size | 425 |
| Disc Pack Profile | Round |
| Bolt Hole Diameter | 0.69 in |
| No. of Bolt Holes | 8 |
| Hole Spacing | Uniform |
| Unitization | Not Unitized |
| Disc I.D. | 6.77 in |
| Disc Pack Material | Tomaloy |
| Volume | 1.803 CDM |
| Series | Flexible Elements |
| Weight | 4.813 LB |
| EAN or UPC | 698210015015 |

