- TableTop Chain
- 882 Chain Series
- Side Flexing, Solid Top, Tab Type
- 1 1/2 in Chain Pitch
- 6 in Module Width
| Chain Pitch | 1.5 in, 38.1 mm |
| Module Width | 6 in |
| Rod Material | Stainless Steel |
| Low Friction | Yes |
| Chain Material | LF |
| Chain Series | 882 |
| Surface Type | Solid Top |
| Chain Strength | 625 lbs, 2775 N |
| Chain Width | 6 in, 152.4 mm |
| Series | Side-Flexing |
| Type | Side Flexing, Solid Top, Tab Type |
| Material | Low Friction |
| Color | Tan |
| Curve Retention | Tab |
| Pin Material | Stainless Steel |
| Chain Number | 882TAB |
| Straight or Side-Flex | Side-Flexing |
| Weight | 0.5 LB |
| EAN or UPC | 662864555210 |
-
Prop 65


