- TableTop Chain
- 1843 Chain Series
- Side Flexing, Solid Top, Tab Type
- 1 in Chain Pitch
- 1 1/4 in Module Width
| Surface Type | Solid Top |
| Straight or Side-Flex | Side-Flexing |
| Series | Side-Flexing |
| Chain Series | 1843 |
| Chain Pitch | 1 in |
| Chain Material | Black Wear Resistant |
| Chain Width | 1.25 in, 31.75 mm |
| Color | Black |
| Base Chain Material | Steel |
| Material | Wear Resistant Steel |
| Curve Retention | Tab |
| Type | Side Flexing, Solid Top, Tab Type |
| Low Friction | No |
| Module Width | 1.25 in |
| Weight | 0.54 LB |
| EAN or UPC | 793699199109 |
-
Prop 65


