- Side-Flexing Series
- 1.25 in Chain Width
- 1 in Chain Pitch
| Straight or Side-Flex | Side-Flexing |
| Module Width | 1.25 in |
| Chain Material | Black Wear Resistant |
| Type | Side Flexing, Solid Top, Tab Type |
| Base Chain Material | Stainless Steel |
| Low Friction | No |
| Series | Side-Flexing |
| Surface Type | Solid Top |
| Chain Series | 1843 |
| Curve Retention | Tab |
| Material | Wear Resistant Stainless Steel |
| Chain Pitch | 1 in |
| Chain Width | 1.25 in, 31.75 mm |
| Color | Black |
| Weight | 0.54 LB |
| EAN or UPC | 793699306507 |
-
Prop 65


