- TableTop Chain
- 831 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 7 1/2 in Module Width
| Straight or Side-Flex | Straight Running |
| Series | Straight Running |
| Low Friction | No |
| Type | Straight Running, Solid Top |
| Module Width | 7.5 in |
| Chain Pitch | 1.5 in, 38.1 mm |
| Rod Material | Stainless Steel |
| Chain Width | 7.5 in, 190.5 mm |
| Chain Series | 831 |
| Chain Material | Black Wear Resistant |
| Surface Type | Solid Top |
| Chain Strength | 438 lbs, 1945 N |
| Material | Wear Resistant |
| Chain Number | 831 |
| Curve Retention | Straight |
| Pin Material | Stainless Steel |
| Color | Black |
| Weight | 1.1 LB |
| EAN or UPC | 793699186512 |
-
Prop 65


