- TableTop Chain
- 2500 Chain Series
- Multiflex, Solid Top, Tab Type
- 3 in Chain Pitch
- 2.63 in Module Width
| Chain Pitch | 3 in |
| Low Friction | No |
| Type | Multiflex, Solid Top, Tab Type |
| Chain Material | Black Wear Resistant |
| Rod Material | Zinc Plated Steel |
| Series | Multi-Flex |
| Curve Retention | Tab |
| Straight or Side-Flex | Side-Flexing |
| Surface Type | Solid Top |
| Color | Black |
| Material | Wear Resistant |
| Chain Width | 2.63 in, 66.8 mm |
| Module Width | 2.63 in |
| Pin Material | Zinc Plated Steel |
| Chain Series | 2500 |
| Weight | 1.8 LB |
| EAN or UPC | 698210550417 |
-
Prop 65


