Skip to content Skip to navigation menu
7700 Series MatTop Chain

81413922

7700 Series MatTop Chain
Item #102225135
  • MatTop Chain
  • 7705 Chain Series
  • Straight Running, Dynamic Transfer System Type
  • 1 in Chain Pitch
  • 7.5 in Module Width
  • High Performance Material
+ Show More + Show Less
7700 Series MatTop Chain
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • MatTop Chain
  • 7705 Chain Series
  • Straight Running, Dynamic Transfer System Type
  • 1 in Chain Pitch
  • 7.5 in Module Width
Low Friction No
Straight or Side-Flex Straight Running
Chain Width 7.5 in, 190.5 mm
Type Straight Running, Dynamic Transfer System
Pin Material Polyester
Direction LH
Chain Series 7705
Material High Performance
Chain Pitch 1 in, 25.4 mm
Series Straight Running
Curve Retention Straight
Chain Number 7705DTS
Rod Material Polyester
Module Width 7.5 in
Color Brown
No. of Positrack 2
High Temperatures No
Right / Left Hand Left Hand
Open Area 0.03 %
Chain Material HP
Chain Strength 1750 lbs, 7770 N
Surface Type DTS®
Positrack Location Center
Weight 1.0 LB
EAN or UPC 698210550479
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison