- MatTop Chain
- 7705 Chain Series
- Straight Running, Dynamic Transfer System Type
- 1 in Chain Pitch
- 7.5 in Module Width
| Chain Pitch | 1 in, 25.4 mm |
| Chain Strength | 1750 lbs, 7770 N |
| Chain Series | 7705 |
| High Temperatures | No |
| Open Area | 0.03 % |
| Type | Straight Running, Dynamic Transfer System |
| Right / Left Hand | Right Hand |
| No. of Positrack | 2 |
| Direction | RH |
| Color | Brown |
| Surface Type | DTS® |
| Chain Number | 7705DTS |
| Chain Width | 7.5 in, 190.5 mm |
| Series | Straight Running |
| Module Width | 7.5 in |
| Positrack Location | Center |
| Material | High Performance |
| Curve Retention | Straight |
| Low Friction | No |
| Pin Material | Polyester |
| Chain Material | HP |
| Straight or Side-Flex | Straight Running |
| Rod Material | Polyester |
| Weight | 2.15 LB |
| EAN or UPC | 698210550462 |
-
Prop 65


