- MatTop Chain
- 1505 Chain Series
- Straight Running, Dynamic Transfer System Type
- 15 mm Chain Pitch
- 4.5 in Module Width
| Low Friction | No |
| Series | Straight Running |
| Type | Straight Running, Dynamic Transfer System |
| Chain Series | 1505 |
| Open Area | 0.02 % |
| Rod Material | Polyester |
| Chain Strength | 225 lbs, 999 N |
| Surface Type | DTS® |
| Chain Material | HP |
| Chain Width | 4.5 in, 114.3 mm |
| Module Width | 4.5 in |
| No. of Positrack | 2 |
| Direction | RH |
| Chain Pitch | 0.59 in, 15 mm |
| Color | Brown |
| Material | High Performance |
| Right / Left Hand | Right Hand |
| Curve Retention | Straight |
| Positrack Location | Center |
| Chain Number | 1505DTS |
| High Temperatures | No |
| Pin Material | Polyester |
| Straight or Side-Flex | Straight Running |
| Weight | 0.6 LB |
| EAN or UPC | 793699277951 |
-
Prop 65


