- TableTop Chain
- 880 Chain Series
- Side Flexing, Solid Top, Tab Type
- 1 1/2 in Chain Pitch
- 4 1/2 in Module Width
| Chain Pitch | 1.5 in, 38.1 mm |
| Straight or Side-Flex | Side-Flexing |
| Series | Side-Flexing |
| Color | Black |
| Material | Anti-Static |
| Type | Side Flexing, Solid Top, Tab Type |
| Surface Type | Tight Radius |
| Module Width | 4.5 in |
| Chain Material | Black Anti-Static |
| Chain Strength | 255 lbs, 1132 N |
| Pin Material | Stainless Steel |
| Chain Width | 4.5 in, 114.3 mm |
| Chain Number | 880TAB BO |
| Chain Series | 880 |
| Rod Material | Stainless Steel |
| Low Friction | No |
| Curve Retention | Tab |
| Weight | 0.7 LB |
| EAN or UPC | 793699621549 |
-
Prop 65


