- MatTop Chain
- 5935 Chain Series
- Straight Running, Solid Top Type
- 3/4 in Chain Pitch
- 3 in Module Width
| Chain Series | 5935 |
| Module Width | 3 in |
| High Temperatures | No |
| Chain Strength | 225 lbs, 999 N |
| Color | Black |
| Low Friction | No |
| Surface Type | Solid Top |
| Open Area | 0.021 % |
| Straight or Side-Flex | Straight Running |
| Chain Number | 5935 |
| Rod Material | Polypropylene |
| Series | Straight Running |
| Chain Width | 3 in, 76.2 mm |
| Type | Straight Running, Solid Top |
| Chain Material | MR |
| Chain Pitch | 0.75 in, 19.05 mm |
| Material | Melt Resistant |
| Curve Retention | Straight |
| Pin Material | Polypropylene |
| Weight | 0.325 LB |
| EAN or UPC | 793699466577 |
-
Prop 65


